
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port Type | Cartridge Only |
Manual Override | No Manual Override |
Coil Series | Use J Series, 23 W |
Valve Torque into Cavity | 47 to 54 Nm |
Cartridge Valve Series | SV3-10-C |
Connector Type | Spade |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Seal Kit Buna | 565803 |
Housing Material | Aluminum |
Flow [Max] | 12 gal/min |
Poppet/Spool | Poppet |
Size Designation | 10 |
Bi-Directional (2-Way Valves) | No |
Model No. | SV3-10-C-0-12DQ |
Valve Type | 2-Way, Normally Closed Poppet |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Cavity | C-10-2 |
Valve Voltage Rating | 12 VDC |
Installation | Screw-in Cartridge |
Watt Rating | 23 W |
Actuation | Pilot Operated |
Housing No. | N/A |
Series | J Series |
Filter Option | None |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 2 |
Operation | Solenoid Operated |
Valve Material | Cartridge only |
Seal Kit Viton | 566086 |
Weight | 0.0 LB |
