
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Valve Material | Cartridge only |
No. of Housing Ports | 2 |
Bi-Directional (2-Way Valves) | No |
Watt Rating | 23 W |
Poppet/Spool | Poppet |
Series | J Series |
Flow [Max] | 12 gal/min |
Port Type | Cartridge Only |
Operation | Solenoid Operated |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Connector Type | DIN 43650-A |
Installation | Screw-in Cartridge |
Housing No. | N/A |
No. of Valve Ports | 2 |
Filter Option | None |
Manual Override | No Manual Override |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Size Designation | 10 |
Cavity | C-10-2 |
Valve Voltage Rating | 115 VAC |
Coil Series | Use J Series, 23 W |
Cartridge Valve Series | SV1-10-C |
Actuation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Seal Kit Viton | 566086 |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Kit Buna | 565803 |
Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
Recommend Filtration Level | 18/16/13 microns |
Model No. | SV1-10-C-0-115AG |
Weight | 0.9 LB |
