
- Direction Control Valve
- Shuttle Valve Type
- DSV4-16 Series
- 30 gal/min Maximum Flow
Temperature Range [Max] | 248 °F |
Cavity | C-16-4 |
Port Type | Cartridge Only |
Series | DSV4-16 |
Flow [Max] | 30 gal/min |
No. of Valve Ports | 4 |
Leakage | 164 cc/min maximum @ 210 bar |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5000 psi |
Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
No. of Housing Ports | 4 |
Pilot Pressure | 40 psi |
Seal Type | Buna-N |
Temperature Range [Min] | -40 °F |
Valve Type | Shuttle Valve |
Style | Spool |
Housing Material | Aluminum |
Model No. | DSV4-16-C-0-40 |
Weight | 0.0 LB |
