
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC3-16 Series
- 40 gal/min Maximum Flow
Temperature Range [Max] | 248 °F |
Type | Flow Divider/Combiner |
No. of Housing Ports | 4 |
Pressure [Max] | 3000 psi |
Recommend Filtration Level | 18/16/13 microns |
Model No. | FDC3-16-0-88 |
Divider Flow | 60 gal/min |
Temperature Range [Min] | -40 °F |
Series | FDC3-16 |
Valve Torque into Cavity | 108 to 122 Nm |
Cavity | C-16-4 |
Flow [Max] | 40 gal/min |
No. of Valve Ports | 4 |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Leakage | Standard |
Installation | Screw-in Cartridge |
Housing Material | Aluminum |
Weight | 1.0 LB |
