
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 12 gal/min Minimum Flow
- 47 gal/min Maximum Flow
description
- Pressure-compensated, spool-type, screw-in, flow divider/combiner cartridge. This valve is used in the dividing mode. It will take the inlet flow (port 3) and split the flow according to the ratio specified, regardless of system pressure to ports 2 and 4. In the combining mode this valve will take the inlet flows from ports 2 and 4 and combine them into port 3 according to the ratio specified.
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Manufacturer Part No. | FDC1-16-0-66 |
Leakage | Standard |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Viton | 889638 |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Model No. | FDC1-16-0-66 |
Seal Kit Buna | 889634 |
Port Type | Cartridge Only |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Valve Torque into Cavity | 108 to 122 Nm |
No. of Housing Ports | 4 |
Style | Spool |
Type | Flow Divider/Combiner |
Cavity | C-16-4 |
Flow [Max] | 47 gal/min |
Series | FDC1-16 |
Divider Flow | 35 gal/min |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
No. of Valve Ports | 4 |
Flow [Min] | 12 gal/min |
Body Type | 10 |
Weight | 0.78 LB |
