
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Min] | 363 psi |
No. of Valve Ports | 3 |
Seal Kit Viton | 889599 |
Manufacturer Part No. | PSV2-10-S-0-24/ |
Operating Pressure [Max] | 3046 psi |
Sequence Pressure [Min] | 400 psi |
Housing Material | Aluminum |
Model No. | PSV2 10 S 0 24 |
Seal Kit Buna | 565804 |
Series | PSV2-10 |
Leakage | 0.25 cc/min |
Cavity | C-8-3 |
Seal Material | Buna-N |
No. of Housing Ports | 3 |
Operation | Direct Acting |
Pressure [Max] | 3046 psi |
Style | Spool |
Pressure Setting | 1378 psi |
Port Type | Cartridge Only |
Valve Torque into Cavity | 47 to 54 Nm |
Port Size | Cartridge Only |
Installation | Screw-in Cartridge |
Type | Pressure Sequence Valve |
Sequence Pressure [Max] | 2400 psi |
Pilot Ratio | 100:1 |
Flow [Max] | 6 gal/min |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Weight | 0.53 LB |
