
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
Temperature Range [Max] | 248 °F |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Model No. | PSV2 10 S 0 12 |
Sequence Pressure [Min] | 200 psi |
Housing Material | Aluminum |
Operating Pressure [Max] | 3046 psi |
Pressure Setting | 682 psi |
Temperature Range [Min] | -40 °F |
Port Size | Cartridge Only |
Operation | Direct Acting |
Port Type | Cartridge Only |
Pressure [Max] | 3046 psi |
No. of Valve Ports | 3 |
Series | PSV2-10 |
Seal Kit Buna | 565804 |
Sequence Pressure [Max] | 1200 psi |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 47 to 54 Nm |
Operating Pressure [Min] | 200 psi |
Cavity | C-8-3 |
No. of Housing Ports | 3 |
Seal Kit Viton | 889599 |
Recommend Filtration Level | 18/16/13 microns |
Style | Spool |
Seal Material | Buna-N |
Manufacturer Part No. | PSV2-10-S-0-12/ |
Flow [Max] | 6 gal/min |
Type | Pressure Sequence Valve |
Adjustment Type | Screw |
Weight | 0.53 LB |
