
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
Valve Material | Cartridge only |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Series | PRV1-10 |
Cracking Pressure [Max] | 1200 psi |
Temperature Range [Min] | -40 °F |
Port Size | Cartridge Only |
Seal Kit Buna | 565804 |
No. of Valve Ports | 3 |
Seal Kit Viton | 889599 |
No. of Housing Ports | 3 |
Cracking Pressure [Min] | 200 psi |
Style | Spool |
Housing Material | Cartridge Only |
Temperature Range [Max] | 248 °F |
Manufacturer Part No. | PRV1-10-S-0-12/ |
Pressure [Max] | 2300 psi |
Type | Pressure Reducing/Relieving Valve |
Adjustment Type | Screw |
Operating Pressure [Min] | 200 psi |
Pressure Setting | 718 psi |
Operating Pressure [Max] | 2300 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Model No. | PRV1-10-S-0-12/ |
Flow [Max] | 4 gal/min |
Body Type | 2 |
Cavity | C-10-3 |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Operation | Direct Acting |
Weight | 0.54 LB |
