
- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Model No. | PRV1-10-S-0-6/ |
Cracking Pressure [Max] | 600 psi |
Operation | Direct Acting |
Cavity | C-10-3 |
Cracking Pressure [Min] | 100 psi |
Seal Material | Buna-N |
Body Type | 2 |
Pressure [Max] | 3000 psi |
Type | Pressure Reducing/Relieving Valve |
Seal Kit Buna | 565804 |
Manufacturer Part No. | PRV1-10-S-0-6/ |
Seal Kit Viton | 889599 |
Housing Material | Cartridge Only |
Adjustment Type | Screw |
Pressure Setting | 350 psi |
Series | PRV1-10 |
Port Size | Cartridge Only |
Flow [Max] | 4 gal/min |
Weight | 0.54 LB |
