
- RV8-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Use with FHP belts only
Series | RV8-10 |
Operation | Differential |
Flow [Max] | 20 gal/min |
Pressure [Max] | 5000 psi |
Adjustment Type | Screw |
Seal Kit Buna | 565803 |
Body Type | 1 |
Type | Relief Valve |
Cavity | C-10-2 |
Port Size | Cartridge Only |
Cage Seals | Single Backup Ring |
Operating Pressure [Max] | 5000 psi |
Model No. | RV8-10-S-0-50 |
Pressure Setting | 2775 psi |
Seal Kit Viton | 566086 |
Manufacturer Part No. | RV8-10-S-0-50 |
Housing Material | Cartridge Only |
Cracking Pressure [Max] | 5000 psi |
Cracking Pressure [Min] | 550 psi |
Seal Material | Buna-N |
Operating Pressure [Min] | 550 psi |
Weight | 0.48 LB |
