
- RV6-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
Manufacturer Part No. | RV6-10-C-0-25/ |
Cracking Pressure [Min] | 50 psi |
Model No. | RV6-10-C-0-25/ |
Port Size | Cartridge Only |
Pressure [Max] | 5000 psi |
Operation | Direct Acting |
Pressure Setting | 1275 psi |
Adjustment Type | Cap |
Series | RV6-10 |
Cracking Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Cavity | C-10-2 |
Flow [Max] | 4 gal/min |
Seal Kit Viton | 566086 |
Body Type | 6 |
Type | Relief Valve |
Housing Material | Cartridge Only |
Seal Kit Buna | 565803 |
Weight | 0.48 LB |
