
- RV5-16 Series Relief Valve
- Pilot Operated
- C-16-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV2 is a pilot-operated, poppet-type valve with reverse free-flow check. Use as a service line relief where anticavitation make-up is required. It may also be applied as an internally-piloted counterbalance valve in a service line. Series RV5 is a pilot-operated, spool-type valve that is well suited for repetitive, continuous-duty with a low pressure-override characteristic.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Seal Material | Buna-N |
Pressure Setting | 3500 psi |
Port Size | Cartridge Only |
Cracking Pressure [Min] | 1000 psi |
Series | RV5-16 |
Manufacturer Part No. | RV5-16-S-0-60 |
Body Type | 7 |
Operating Pressure [Max] | 6000 psi |
Type | Relief Valve |
Adjustment Type | Screw |
Model No. | RV5-16-S-0-60 |
Operation | Pilot Operated |
Seal Kit Buna | 889631 |
Seal Kit Viton | 889635 |
Cavity | C-16-2 |
Housing Material | Cartridge Only |
Operating Pressure [Min] | 1000 psi |
Flow [Max] | 80 gal/min |
Pressure [Max] | 5000 psi |
Cracking Pressure [Max] | 6000 psi |
Weight | 1.57 LB |
