
- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Use with FHP belts only
Cracking Pressure [Max] | 5000 psi |
Adjustment Type | Screw |
Body Type | 7 |
Cracking Pressure [Min] | 2000 psi |
Seal Kit Viton | 889609 |
Seal Material | Buna-N |
Operating Pressure [Min] | 300 psi |
Pressure Setting | 3500 psi |
Series | RV3-16 |
Cavity | C-16-2 |
Operating Pressure [Max] | 5000 psi |
Manufacturer Part No. | RV3-16-S-0-50 |
Housing Material | Cartridge Only |
Port Size | Cartridge Only |
Operation | Differential |
Model No. | RV3-16-S-0-50 |
Type | Relief Valve |
Flow [Max] | 80 gal/min |
Seal Kit Buna | 565810 |
Pressure [Max] | 5000 psi |
Weight | 1.57 LB |
