
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Pilot Ratio | 100:1 |
Manufacturer Part No. | RV3-10-S-0-9/ |
Installation | Screw-in Cartridge |
Port Size | Cartridge Only |
Seal Kit Buna | 565803 |
No. of Valve Ports | 2 |
Model No. | RV3-10-S-0-9/ |
Port Type | Cartridge Only |
Flow [Max] | 20 gal/min |
Pressure Setting | 551 psi |
Cage Seals | Single Backup Ring |
No. of Housing Ports | 2 |
Seal Kit Viton | 566086 |
Cavity | C-10-2 |
Series | RV3-10 |
Type | Pressure Relief Valve |
Cracking Pressure [Max] | 900 psi |
Operating Pressure [Min] | 200 psi |
Operating Pressure [Max] | 3626 psi |
Valve Material | Cartridge only |
Adjustment Type | Screw |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Cracking Pressure [Min] | 200 psi |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 3626 psi |
Leakage | 0.25 cc/min |
Style | Poppet |
Body Type | 10 |
Operation | Direct Acting |
Weight | 0.48 LB |
