
- SV2-10-4 Series 4-Way, 2-Position, All Ports Blocked Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-4 Cavity
- Cartridge Only
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Temperature Range [Max] | 248 °F |
Bi-Directional (2-Way Valves) | No |
Housing Material | Cartridge Only |
Series | SV2-10-4 |
Poppet/Spool | Spool |
Connector Type | No Coil |
Manual Override | No Manual Override |
Cartridge Valve Series | SV2-10-4 |
Valve Voltage Rating | No Coil |
Pressure [Max] | 3000 psi |
Cavity | C-10-4 |
Operation | Solenoid Operated |
Size Designation | 10 |
Actuation | Direct Acting |
Flow [Max] | 6 gal/min |
Filter Option | None |
Seal Kit Viton | 566080 |
Seal Material | Buna-N |
Valve Type | 4-Way, Spool, APB |
Coil Series | N/A |
Temperature Range [Min] | -40 °F |
Housing No. | N/A |
Seal Kit Buna | 889625 |
Weight | 1.0 LB |
