
Mounting | Subplate Mounted |
Electrical Connection | DIN 43650 |
NFPA Size | D05 |
Spool Metering Type | Meter-In & Meter-Out |
Spool Flow Rate | 13.2 gal/min |
Coil Rating | 24 VDC Amplifier Supply |
Feedback Arrangement | Spool Position |
Integral Amplifier | No |
Operation | Solenoid Operated |
Valve Performance | High Performance |
Spool Type | Closed Center |
Solenoid | Double |
Control Type | Directional |
Weight | 14800.0 LB |
