
Coil Rating | 24 VDC Amplifier Supply |
Feedback Arrangement | Spool Position |
Mounting | Subplate Mounted |
Solenoid | Single |
Spool Flow Rate | 1.85 gal/min |
Electrical Connection | DIN 43650 |
Integral Amplifier | No |
Valve Performance | High Performance |
Spool Metering Type | Meter-In & Meter-Out |
Operation | Solenoid Operated |
Spool Type | Closed Center |
NFPA Size | D03 |
Control Type | Throttle |
Weight | 4.932 LB |
