
Spool Flow Rate | 5.28 gal/min |
Coil Rating | 24 VDC Amplifier Supply |
Mounting | Subplate Mounted |
Spool Metering Type | Meter-In & Meter-Out |
Valve Performance | High Performance |
Integral Amplifier | No |
NFPA Size | D03 |
Electrical Connection | DIN 43650 |
Control Type | Directional |
Operation | Solenoid Operated |
Spool Type | Closed Center |
Solenoid | Double |
Feedback Arrangement | Spool Position |
Weight | 1.0 LB |
