
- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
Voltage & Frequency | 24 VDC |
Spool Metering Type | Meter-In & Meter-Out |
Temperature Range [Max] | 176 °F |
NFPA Size | D05 |
Spool Type | P Blocked, A & B to Tank |
Pressure [Max] | 4500 psi |
Integral Amplifier | No |
Seal Material | Fluorocarbon |
Mounting | Subplate Mounted |
Electrical Connection | DIN 43650 |
Series | KFDG4V5 |
Spool Flow Rate | 13.2 gal/min |
Temperature Range [Min] | -4 °F |
Valve Performance | High Performance |
Coil Rating | 24 VDC Amplifier Supply |
Control Type | Directional |
Body Material | Cast Iron |
Feedback Arrangement | Spool Position |
Fluid Cleanliness | 17/15/12 micron |
Solenoid | Double |
Operation | Solenoid Operated |
Model No. | KFDG4V5 33C50N Z VM U1 H7 20 |
Weight | 1.0 LB |
