
- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
Control Type | Directional |
Fluid Cleanliness | 17/15/12 micron |
Valve Performance | High Performance |
Temperature Range [Min] | -4 °F |
Series | KFDG4V5 |
Spool Type | Closed Center |
Spool Metering Type | Meter-In & Meter-Out |
Body Material | Cast Iron |
NFPA Size | D05 |
Model No. | KFDG4V5 2C50N Z VM U1 H7 20 |
Temperature Range [Max] | 176 °F |
Voltage & Frequency | 24 VDC |
Feedback Arrangement | Spool Position |
Coil Rating | 24 VDC Amplifier Supply |
Electrical Connection | DIN 43650 |
Solenoid | Double |
Operation | Solenoid Operated |
Pressure [Max] | 4500 psi |
Seal Material | Fluorocarbon |
Mounting | Subplate Mounted |
Spool Flow Rate | 13.2 gal/min |
Integral Amplifier | No |
Weight | 0.0 LB |
