
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Actuation Identification | Solenoid A, Solenoid B |
Watt Rating | 38 W |
Operation | Solenoid Operated |
Temperature Range [Max] | 158 °F |
No. of Stages | Single Stage |
AC/DC | DC |
Manual Override | Plain Override |
Voltage & Frequency | 24 VDC |
Pressure [Max] | 4500 psi |
Coil Type | ISO 4400 |
Actuator Type | Solenoid |
Model No. | F13-DG4V-5-2CJ-M-U-H6-20 |
Leakage | Standard Performance |
NFPA Size | D05 |
Temperature Range [Min] | -4 °F |
Mounting | Subplate/Manifold Mount |
Function | Spring Centered |
Tank Port Rating | 2321 |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 10 gal/min |
Body Material | Gray Iron |
Weight | 1.0 LB |
