
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Design No. | 20 |
Pressure [Max] | 2500 psi |
Shaft Code + Outlet Port Code | 1C |
Pump Series | V10 |
Integral Valve Relief Setting | 1750 psi |
Mounting Flange | SAE A, 2 Bolt |
Integral Valve Flow Rate | 2 gal/min |
Inlet Port Code | S |
Port Size | SAE-16 |
Shaft Length | 1 3/4 in |
Shaft Type | Straight w/ Key |
Pressure Port | SAE-8 |
Seal Material | Buna-N |
Displacement (in³/rev) | 0.6 |
Rotation | Right Hand (CW) |
Shaft Dia. | 0.75 in |
Outlet Port Position | Inline w/ Inlet |
Integral Valve Configuration | Flow Control & Relief |
Pressure Port Code | T |
Shaft Key | 3/16 in |
Mounting | Flange Mount |
Mounting Flange Code | 1 |
GPM @ Speed | 4.5 gpm @ 1800 rpm |
Port Type | SAE |
Flow @ RPM | 3 gpm @ 1200 rpm |
Flow Rate | 3 gal/min @ 1200 rpm |
Weight | 15.0 LB |
-
Build To Order
