
- Series 20VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 12 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Displacement (in³/rev) | 1.67 |
Shaft Length | 2.31 in |
Port Size | 1 1/2 |
Shaft Type | Straight w/ Key |
Outlet Port Position | Inline w/Inlet |
Inlet Port Code | A |
Pressure [Max] | 3000 psi |
Shaft Code | 1 |
Port Type | Flange |
Shaft Dia. | 0.875 in |
Integral Valve Configuration | w/o Integral Valves |
Rotation | Right Hand (CW) |
Shaft Key | 3/16 in |
Mounting | Flange Mount |
GPM @ Speed | 12 gpm @ 1750 rpm |
Seal Material | Buna-N |
Mounting Flange | SAE B, 2 Bolt |
Shaft Seal Type | Single Shaft Seal |
Flow @ RPM | 8 gpm @ 1200 rpm |
Design No. | 30 |
Manufacturer Part No. | 20VQ8A-1C30 |
Pump Series | 20VQ |
Model No. | 20VQ8A-1C30 |
Mounting Code | None |
Pressure Port | 3/4 in Flange |
Weight | 26.0 LB |
