
- Pressure Relief Valve
- Pressure Relief Valve Type
- 72 to 3625 psi Pressure Adjustment Range
- 1.25 gal/min Maximum Flow
Flow [Max] | 1.25 gal/min |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Body Material | Cast Iron |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 72 to 3,625 |
Manual Override | No |
Adjustment Type | Screw |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Pressure Relief |
Valve Mount Type | Subplate/Manifold Mounted |
Model No. | CVGCPA 3 W 250 10 |
Actuation Option | Proportional |
Weight | 1.0 LB |
