
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 71.00 gal/min |
Adjustment | Yes |
Actuation Option | Proportional |
Adjustment Type | Screw |
Pressure Adjustment Range (psi) | 125 to 500 |
Body Material | Cast Iron |
Valve Mount Type | SAE Straight Thread Connection |
Seal Material | Buna-N |
Pressure [Max] | 3,000 psi |
Performance | Standard Performance |
Valve Type | Pressure Relief |
Model No. | RCS-10-B1-30 |
Manual Override | No |
Weight | 0.0 LB |
