
- Pressure Relief Valve
- 80 to 250 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
Actuation Option | Proportional |
Drain | External Drain |
Valve Type | Pressure Relief |
Pressure Adjustment Range (psi) | 80 to 250 |
Flow [Max] | 71.00 gal/min |
Body Material | Cast Iron |
Manual Override | No |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Remote | No |
Adjustment Type | Screw |
Model No. | RG-10-A3-30 |
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Performance | Standard Performance |
Weight | 25.5 LB |
