
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Left Hand (CCW) Rotation
- 9 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pump Series | V10 |
Seal Material | Buna-N |
Outlet Port Position | 90° CCW from Inlet |
Pressure Port | SAE-6 |
Shaft Code + Outlet Port Code | 11B |
Pressure Port Code | K |
Mounting Flange Code | 1 |
Configuration | Single |
Flow @ RPM | 7 gpm @ 1200 rpm |
Shaft Code | 11 |
Design No. | 10 |
Integral Valve Configuration | Priority Valve & Relief |
Integral Valve Flow Rate | 4 gal/min |
Flow Rate | 7 gal/min @ 1200 rpm |
Shaft Type | 9 Tooth Splined |
Displacement (in³/rev) | 1.4 |
Port Size | 1 |
Port Type | NPT |
Shaft Key | N/A |
GPM @ Speed | 10.5 gpm @ 1800 rpm |
Integral Valve Relief Setting | 1750 psi |
Shaft Length | 1 1/4 in |
Inlet Port Code | P |
Shaft Dia. | 0.625 in |
Rotation | Left Hand (CCW) |
Mounting | Flange Mount |
Pressure [Max] | 2000 psi |
Mounting Flange | SAE A, 2 Bolt |
Weight | 15.0 LB |
-
Build To Order
