
- Series 45VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 63 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] | 2500 psi |
Integral Valve Configuration | w/o Integral Valves |
Shaft Code | 1 |
Shaft Key | 5/16 in |
Design No. | 20 |
Mounting Code | None |
Port Size | 3 |
Mounting Flange | SAE C, 2 Bolt |
Port Type | Flange |
Pressure Port | 1 1/2 in Flange |
Mounting | Flange Mount |
GPM @ Speed | 63 gpm @ 1800 rpm |
Inlet Port Code | A |
Rotation | Right Hand (CW) |
Shaft Type | Straight w/ Key |
Flow @ RPM | 42 gpm @ 1200 rpm |
Pump Series | 45VQ |
Outlet Port Position | Inline w/Inlet |
Displacement (in³/rev) | 8.46 |
Shaft Length | 2.44 in |
Shaft Dia. | 1.25 in |
Shaft Seal Type | Single Shaft Seal |
Seal Material | Viton |
Weight | 75.0 LB |
