
- Tandem Unit Vane Pumps - Fixed Displacement
- 3525VQ Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 1 1/4 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Major Diameter [Min] | N/A |
Manufacturer Part No. | 3525VQ38A14-1CC20 |
Minor Diameter [Min] | N/A |
Major Diameter [Max] | N/A |
Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Pressure Port Size, Shaft End | 1 1/4 in Flange |
Shaft Length | 2 1/2 in |
Shaft Dia. | 1.25 in |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Minor Diameter | N/A |
Port Size | 3 |
Rotation | Right Hand (CW) |
Minor Diameter [Max] | N/A |
Mounting | Flange Mount |
Pressure Port Size, Cover End | 1 in Flange |
Port Type | Flange |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Seal Material | Buna-N |
Controlled Flow Rate | N/A |
Model No. | 3525VQ38A14-1CC20 |
Shaft Type | Straight w/ Key |
Displacement Shaft End (cu in/revolution) | 7.4 |
Configuration | Double |
Cover End Flow @ RPM | 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm |
Displacement Cover End (cu in/revolution) | 2.8 |
Shaft Seal Type | Single Shaft Seal |
Pilot Type | Standard Pilot |
Pump Series | 3525VQ |
Shaft Key | 5/16 in |
Relief Valve Setting | N/A |
Mounting Flange | SAE C, 2 Bolt |
Spline Description | N/A |
Integral Valve Configuration | w/o Integral Valves |
Weight | 76.0 LB |
