
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- 11 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Relief Setting | 2000 psi |
Flow Rate | 7 gal/min @ 1200 rpm |
Shaft Code + Outlet Port Code | 38D |
Mounting Flange Code | 1 |
Outlet Port Position | 90° CW from Inlet |
Design No. | 20 |
Port Type | NPT |
Displacement (in³/rev) | 1.4 |
Shaft Dia. | 0.73 in |
Inlet Port Code | P |
Rotation | Right Hand (CW) |
Flow @ RPM | 7 gpm @ 1200 rpm |
Integral Valve Flow Rate | 5 gal/min |
Pressure Port | 1/2 in NPT |
Pressure Port Code | P |
Seal Material | Buna-N |
Pump Series | V10 |
Integral Valve Configuration | Flow Control & Relief |
Mounting | Flange Mount |
Port Size | 1 |
GPM @ Speed | 10.5 gpm @ 1800 rpm |
Pressure [Max] | 2000 psi |
Mounting Flange | SAE A, 2 Bolt |
Shaft Length | 1 1/4 in |
Shaft Type | 11 Tooth Splined |
Shaft Key | N/A |
Weight | 15.0 LB |
-
Build To Order
