
- Series 3520VQ Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, Straight w/Key
- 37.5 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Mounting | Flange Mount |
Shaft Length | 2 1/2 in |
Shaft End Flow @ RPM | 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm |
Seal Material | Buna-N |
Port Size | 3 |
Minor Diameter [Min] | N/A |
Pump Series | 3520VQ |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Pressure Port Size, Cover End | 3/4 in Flange |
Mounting Flange | SAE C, 2 Bolt |
Displacement Cover End (cu in/revolution) | 2.41 |
Manufacturer Part No. | 3520VQ25A12-1CC20 |
Model No. | 3520VQ25A12-1CC20 |
Shaft Seal Type | Single Shaft Seal |
Pressure Port Size, Shaft End | 1 1/4 in Flange |
Major Diameter [Min] | N/A |
Minor Diameter | N/A |
Shaft Type | Straight w/ Key |
Controlled Flow Rate | N/A |
Port Type | Flange |
Shaft Key | 5/16 in |
Cover End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Spline Description | N/A |
Rotation | Right Hand (CW) |
Major Diameter [Max] | N/A |
Minor Diameter [Max] | N/A |
Displacement Shaft End (cu in/revolution) | 4.98 |
Pilot Type | Standard Pilot |
Relief Valve Setting | N/A |
Integral Valve Configuration | w/o Integral Valves |
Shaft Dia. | 1.25 in |
Weight | 75.0 LB |
