
- Single Unit Vane Pumps - Fixed Displacement
- 45VQ Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Seal Material | Buna-N |
Inlet Port Code | A |
Mounting | Flange Mount |
Shaft Key | 5/16 in |
Pressure [Max] | 2500 psi |
Configuration | Single |
Rotation | Right Hand (CW) |
Shaft Seal Type | Single Shaft Seal |
Model No. | 45VQ42A-1B20 |
Port Type | Flange |
Design No. | 20 |
Shaft Code | 1 |
Shaft Type | Straight w/ Key |
Mounting Code | None |
Flow Rate | 42 gal/min @ 1200 rpm |
Shaft Length | 2.44 in |
Outlet Port Position | 90° CCW from Inlet |
Pump Series | 45VQ |
Shaft Dia. | 1.25 in |
Integral Valve Configuration | w/o Integral Valves |
Pressure Port | 1 1/2 in Flange |
Manufacturer Part No. | 45VQ42A-1B20 |
Displacement (in³/rev) | 8.5 |
Port Size | 3 |
Mounting Flange | SAE C, 2 Bolt |
Flow @ RPM | 42 gpm @ 1200 rpm |
Weight | 75.0 LB |
