
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520VQ Pump Series
- Flange Mount
- 13 Tooth Splined Shaft Type
- 7/8 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Minor Diameter [Min] | N/A |
Pilot Type | Standard Pilot |
Shaft Dia. | 0.875 in |
Shaft End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
Manufacturer Part No. | 2520VQ17A5-11CC20LH |
Major Diameter [Max] | 0.873 in |
Shaft Length | 1 3/8 in |
Pressure Port Size, Cover End | 3/4 in Flange |
Integral Valve Configuration | w/o Integral Valves |
Minor Diameter [Max] | N/A |
Shaft Type | 13 Tooth Splined |
Seal Material | Buna-N |
Mounting Flange | SAE B, 2 Bolt |
Model No. | 2520VQ17A5-11CC20LH |
Pump Series | 2520VQ |
Displacement Shaft End (cu in/revolution) | 3.4 |
Pressure Port Size, Shaft End | 1 in Flange |
Cover End Flow @ RPM | 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm |
Spline Description | 16/32 |
Configuration | Double |
Shaft Seal Type | Single Shaft Seal |
Mounting | Flange Mount |
Major Diameter [Min] | 0.872 in |
Displacement Cover End (cu in/revolution) | 1.1 |
Rotation | Left Hand (CCW) |
Shaft Key | N/A |
Relief Valve Setting | N/A |
Port Size | 2.5 |
Controlled Flow Rate | N/A |
Minor Diameter | 0.715 in |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Port Type | Flange |
Weight | 45.0 LB |
