
- Tandem Unit Vane Pumps - Fixed Displacement
- 3520VQ Pump Series
- Flange Mount
- 14 Tooth Splined Shaft Type
- 1 1/4 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Configuration | Double |
Mounting Flange | SAE C, 2 Bolt |
Pump Series | 3520VQ |
Mounting | Flange Mount |
Minor Diameter [Min] | N/A |
Shaft Type | 14 Tooth Splined |
Major Diameter [Min] | 1.247 in |
Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Integral Valve Configuration | w/o Integral Valves |
Port Size | 3 |
Pressure Port Size, Shaft End | 1 1/4 in Flange |
Minor Diameter [Max] | N/A |
Major Diameter [Max] | 1.248 in |
Shaft Key | N/A |
Model No. | 3520VQ38A5-11CC20 |
Minor Diameter | 1.04 in |
Shaft Length | 1.9375 in |
Rotation | Right Hand (CW) |
Displacement Shaft End (cu in/revolution) | 7.4 |
Controlled Flow Rate | N/A |
Shaft Dia. | 1.25 in |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Pressure Port Size, Cover End | 3/4 in Flange |
Shaft Seal Type | Single Shaft Seal |
Relief Valve Setting | N/A |
Seal Material | Buna-N |
Spline Description | 12/24 |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Port Type | Flange |
Cover End Flow @ RPM | 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm |
Pilot Type | Standard Pilot |
Manufacturer Part No. | 3520VQ38A5-11CC20 |
Displacement Cover End (cu in/revolution) | 1.1 |
Weight | 75.0 LB |
