
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520VQ Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Rotation | Right Hand (CW) |
Pressure Port Size, Shaft End | 1 in Flange |
Mounting Flange | SAE B, 2 Bolt |
Major Diameter [Max] | N/A |
Shaft Seal Type | Single Shaft Seal |
Port Type | Flange |
Minor Diameter | N/A |
Displacement Shaft End (cu in/revolution) | 3.4 |
Displacement Cover End (cu in/revolution) | 1.1 |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Relief Valve Setting | N/A |
Minor Diameter [Max] | N/A |
Controlled Flow Rate | N/A |
Shaft Type | Straight w/ Key |
Pump Series | 2520VQ |
Cover End Flow @ RPM | 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm |
Configuration | Double |
Spline Description | N/A |
Model No. | 2520VQ17A5-1CC20 |
Shaft Dia. | 0.875 in |
Pilot Type | Standard Pilot |
Minor Diameter [Min] | N/A |
Major Diameter [Min] | N/A |
Seal Material | Buna-N |
Shaft End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
Manufacturer Part No. | 2520VQ17A5-1CC20 |
Port Size | 2.5 |
Pressure Port Size, Cover End | 3/4 in Flange |
Mounting | Flange Mount |
Shaft Length | 1 15/16 in |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Shaft Key | 3/16 in |
Integral Valve Configuration | w/o Integral Valves |
Weight | 45.0 LB |
