
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520VQ Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Manufacturer Part No. | 2520VQ12A8-1DD20 |
Port Orientation - Shaft End | Outlet 90° CW from Inlet |
Pressure Port Size, Cover End | 3/4 in Flange |
Cover End Flow @ RPM | 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm |
Configuration | Double |
Pump Series | 2520VQ |
Major Diameter [Min] | N/A |
Integral Valve Configuration | w/o Integral Valves |
Mounting | Flange Mount |
Spline Description | N/A |
Shaft End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
Port Orientation - Cover End | Outlet 135° CW from Inlet |
Major Diameter [Max] | N/A |
Shaft Dia. | 0.875 in |
Shaft Length | 1.9375 in |
Displacement Cover End (cu in/revolution) | 1.7 |
Port Size | 2.5 |
Relief Valve Setting | N/A |
Pilot Type | Standard Pilot |
Seal Material | Buna-N |
Controlled Flow Rate | N/A |
Pressure Port Size, Shaft End | 1 in Flange |
Model No. | 2520VQ12A8-1DD20 |
Displacement Shaft End (cu in/revolution) | 2.5 |
Minor Diameter [Min] | N/A |
Shaft Seal Type | Single Shaft Seal |
Shaft Type | Straight w/ Key |
Rotation | Right Hand (CW) |
Minor Diameter [Max] | N/A |
Shaft Key | 3/16 in |
Port Type | Flange |
Mounting Flange | SAE B, 2 Bolt |
Minor Diameter | N/A |
Weight | 45.0 LB |
