
- Tandem Unit Vane Pumps - Fixed Displacement
- 2520VQ Pump Series
- Flange Mount
- 13 Tooth Splined Shaft Type
- 7/8 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Major Diameter [Max] | 0.873 in |
Mounting Flange | SAE B, 2 Bolt |
Port Type | Flange |
Shaft Key | N/A |
Pressure Port Size, Cover End | 3/4 in Flange |
Minor Diameter [Max] | N/A |
Spline Description | 16/32 |
Shaft Length | 1 3/8 in |
Rotation | Left Hand (CCW) |
Mounting | Flange Mount |
Controlled Flow Rate | N/A |
Configuration | Double |
Shaft End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Model No. | 2520VQ21A11-11CC20-LH |
Minor Diameter [Min] | N/A |
Minor Diameter | 0.715 in |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Displacement Cover End (cu in/revolution) | 2.2 |
Displacement Shaft End (cu in/revolution) | 4.1 |
Shaft Type | 13 Tooth Splined |
Relief Valve Setting | N/A |
Integral Valve Configuration | w/o Integral Valves |
Seal Material | Buna-N |
Pump Series | 2520VQ |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Pressure Port Size, Shaft End | 1 in Flange |
Pilot Type | Standard Pilot |
Shaft Dia. | 0.875 in |
Major Diameter [Min] | 0.872 in |
Port Size | 2.5 |
Manufacturer Part No. | 2520VQ21A11-11CC20-LH |
Shaft Seal Type | Single Shaft Seal |
Weight | 45.0 LB |
