
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
- 11 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Outlet Port Position | Inline w/ Inlet |
Flow @ RPM | 11 gpm @ 1200 rpm |
Design No. | 11 |
Pressure Port | SAE-12 |
Inlet Port Code | S |
Mounting | Flange Mount |
Configuration | Single |
Seal Material | Buna-N |
Pump Series | V20 |
Rotation | Right Hand (CW) |
Pressure [Max] | 2500 psi |
Pressure Port Code | S |
Shaft Dia. | 0.73 in |
Shaft Key | N/A |
Displacement (in³/rev) | 2.2 |
Port Size | SAE-20 |
Shaft Length | 1 1/4 in |
Integral Valve Configuration | w/o Integral Valves |
Port Type | SAE |
Mounting Flange Code | 1 |
Flow Rate | 11 gal/min @ 1200 rpm |
Shaft Code + Outlet Port Code | 38C |
Mounting Flange | SAE A, 2 Bolt |
Shaft Type | 11 Tooth Splined |
GPM @ Speed | 16.5 gpm @ 1800 rpm |
Weight | 18.0 LB |
