
- Pressure Unloading Valve
- Unloading Valve Type
- 10 mm Port Size
- 500 to 2000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Flow [Max] | 60 gal/min |
Port Size | 10 mm |
Seal Material | Buna-N |
Drain | Internal Drain |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Model No. | URG2-10-C-13 |
Leakage | Standard |
Valve Mount Type | Subplate/Manifold Mounted |
Switch Connector | No |
Temperature Range [Max] | 158 °F |
Actuation Option | Proportional |
Valve Type | Unloading Valve |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Lighted | No |
Pressure [Max] | 3000 psi |
Adjustment | Yes |
Body Material | Cast Iron |
Temperature Range [Min] | -4 °F |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Screw |
Remote | No |
Weight | 47.0 LB |
