
- Series 3525VQ Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, 14 Tooth Splined
- 57 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Manufacturer Part No. | 3525VQ38A17-11AA20 |
Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Major Diameter [Min] | 1.247 in |
Major Diameter [Max] | 1.248 in |
Pump Series | 3525VQ |
Minor Diameter [Min] | N/A |
Pressure Port Size, Cover End | 1 in Flange |
Port Orientation - Shaft End | Outlet Opposite Inlet |
Pressure Port Size, Shaft End | 1 1/4 in Flange |
Port Orientation - Cover End | Outlet 135° CCW from Inlet |
Shaft Type | 14 Tooth Splined |
Shaft Key | N/A |
Shaft Seal Type | Single Shaft Seal |
Relief Valve Setting | N/A |
Cover End Flow @ RPM | 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm |
Seal Material | Buna-N |
Minor Diameter [Max] | N/A |
Shaft Length | 1.9375 in |
Mounting Flange | SAE C, 2 Bolt |
Displacement Shaft End (cu in/revolution) | 7.42 |
Port Type | Flange |
Integral Valve Configuration | w/o Integral Valves |
Spline Description | 12/24 |
Pilot Type | Standard Pilot |
Shaft Dia. | 1.25 in |
Model No. | 3525VQ38A17-11AA20 |
Port Size | 3 |
Minor Diameter | 1.04 in |
Controlled Flow Rate | N/A |
Rotation | Right Hand (CW) |
Displacement Cover End (cu in/revolution) | 3.37 |
Mounting | Flange Mount |
Weight | 76.0 LB |
