
- Series 3520VQ Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 1 1/4" Shaft, 14 Tooth Splined
- 57 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Size | 3 |
Pilot Type | Standard Pilot |
Pump Series | 3520VQ |
Shaft Dia. | 1.25 in |
Port Orientation - Shaft End | Outlet 90° CW from Inlet |
Shaft Type | 14 Tooth Splined |
Port Orientation - Cover End | Outlet 45° CCW from Inlet |
Pressure Port Size, Cover End | 3/4 in Flange |
Minor Diameter | 1.04 in |
Minor Diameter [Min] | N/A |
Model No. | 3520VQ38A11-11DB20-LH |
Pressure Port Size, Shaft End | 1 1/4 in Flange |
Shaft End Flow @ RPM | 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm |
Displacement Cover End (cu in/revolution) | 2.22 |
Mounting | Flange Mount |
Displacement Shaft End (cu in/revolution) | 7.42 |
Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Controlled Flow Rate | N/A |
Port Type | Flange |
Major Diameter [Max] | 1.248 in |
Integral Valve Configuration | w/o Integral Valves |
Shaft Seal Type | Single Shaft Seal |
Shaft Key | N/A |
Relief Valve Setting | N/A |
Spline Description | 12/24 |
Manufacturer Part No. | 3520VQ38A11-11DB20-LH |
Mounting Flange | SAE C, 2 Bolt |
Shaft Length | 1 15/16 in |
Rotation | Left Hand (CCW) |
Minor Diameter [Max] | N/A |
Seal Material | Buna-N |
Major Diameter [Min] | 1.247 in |
Weight | 75.0 LB |
