
- Single Unit Vane Pumps - Fixed Displacement
- 45VQ Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Mounting Flange | SAE C, 2 Bolt |
Manufacturer Part No. | 45VQ60A-1C20 |
Design No. | 20 |
Displacement (in³/rev) | 11.8 |
GPM @ Speed | 90 gpm @ 1800 rpm |
Shaft Type | Straight w/ Key |
Integral Valve Configuration | w/o Integral Valves |
Pressure [Max] | 2500 psi |
Shaft Key | 5/16 in |
Seal Material | Buna-N |
Outlet Port Position | Inline w/ Inlet |
Flow Rate | 60 gal/min @ 1200 rpm |
Mounting Code | None |
Shaft Seal Type | Single Shaft Seal |
Flow @ RPM | 60 gpm @ 1200 rpm |
Model No. | 45VQ60A-1C20 |
Inlet Port Code | A |
Rotation | Right Hand (CW) |
Shaft Length | 2.44 in |
Port Size | 3 |
Shaft Code | 1 |
Pump Series | 45VQ |
Shaft Dia. | 1.25 in |
Pressure Port | 1 1/2 in Flange |
Mounting | Flange Mount |
Port Type | Flange |
Weight | 75.0 LB |
