
- Single Unit Vane Pumps - Fixed Displacement
- 45V Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Type | Straight w/ Key |
Mounting Flange | SAE C, 2 Bolt |
Mounting Code | None |
Integral Valve Configuration | w/o Integral Valves |
Shaft Length | 2.44 in |
Shaft Key | 5/16 in |
Displacement (in³/rev) | 9.9 |
Rotation | Right Hand (CW) |
Seal Material | Viton |
Pressure [Max] | 2500 psi |
Pressure Port | 1 1/2 in Flange |
Inlet Port Code | A |
Port Type | Flange |
Outlet Port Position | Opposite Inlet Port |
Flow @ RPM | 50 gpm @ 1200 rpm |
Shaft Dia. | 1.25 in |
Shaft Seal Type | Single Shaft Seal |
Configuration | Single |
Flow Rate | 50 gal/min @ 1200 rpm |
Mounting | Flange Mount |
Shaft Code | 1 |
Port Size | 3 |
Design No. | 20 |
Pump Series | 45V |
Weight | 75.0 LB |
