
- Series 2520VQ Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 7/8" Shaft, Straight w/Key
- 31.5 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Model No. | 2520VQ21A11-1DC20 |
Mounting | Flange Mount |
Shaft Type | Straight w/ Key |
Integral Valve Configuration | w/o Integral Valves |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Port Orientation - Shaft End | Outlet 90° CW from Inlet |
Shaft Length | 1 15/16 in |
Pressure Port Size, Shaft End | 1 in Flange |
Displacement Shaft End (cu in/revolution) | 4.12 |
Minor Diameter [Min] | N/A |
Seal Material | Buna-N |
Shaft End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
Major Diameter [Min] | N/A |
Minor Diameter [Max] | N/A |
Cover End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Shaft Dia. | 0.875 in |
Port Size | 2 1/2 |
Spline Description | N/A |
Mounting Flange | SAE B, 2 Bolt |
Rotation | Right Hand (CW) |
Major Diameter [Max] | N/A |
Shaft Key | 3/16 in |
Manufacturer Part No. | 2520VQ21A11-1DC20 |
Pump Series | 2520VQ |
Pilot Type | Standard Pilot |
Shaft Seal Type | Single Shaft Seal |
Displacement Cover End (cu in/revolution) | 2.22 |
Minor Diameter | N/A |
Port Type | Flange |
Pressure Port Size, Cover End | 3/4 in Flange |
Controlled Flow Rate | N/A |
Relief Valve Setting | N/A |
Weight | 45.0 LB |
