
- Series 35VQ Foot Mounted Vane Pump
- Right Hand (CW)
- 37.5 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Mounting Flange | SAE C, 2 Bolt |
Inlet Port Code | A |
Outlet Port Position | 90° CCW from Inlet |
Pump Series | 35VQ |
Shaft Length | 2.88 in |
Flow @ RPM | 25 gpm @ 1200 rpm |
Displacement (in³/rev) | 4.98 |
Manufacturer Part No. | 35VQ25AF-1B20 |
Pressure Port | 1 1/4 in Flange |
Shaft Code | 1 |
Seal Material | Buna-N |
Integral Valve Configuration | w/o Integral Valves |
Shaft Dia. | 1.25 in |
Rotation | Right Hand (CW) |
Shaft Type | Straight w/ Key |
Pressure [Max] | 3000 psi |
Shaft Seal Type | Single Shaft Seal |
Port Type | Flange |
Shaft Key | 5/16 in |
Design No. | 20 |
Model No. | 35VQ25AF-1B20 |
Mounting Code | F |
Mounting | Foot Mounted |
Port Size | 2 |
Weight | 50.0 LB |
