
- Series 35VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 52.5 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 1/4" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Seal Material | Buna-N |
Integral Valve Configuration | w/o Integral Valves |
Shaft Code | 1 |
Port Size | 2 |
Port Type | Flange |
Shaft Key | 5/16 in |
Shaft Dia. | 1.25 in |
Pressure [Max] | 3000 psi |
Shaft Length | 2.88 in |
Inlet Port Code | A |
Manufacturer Part No. | 35VQ35A-1D20 |
Displacement (in³/rev) | 6.88 |
Shaft Type | Straight w/ Key |
GPM @ Speed | 52.5 gpm @ 1800 rpm |
Outlet Port Position | 90° CW from Inlet |
Flow @ RPM | 35 gpm @ 1200 rpm |
Shaft Seal Type | Single Shaft Seal |
Model No. | 35VQ35A-1D20 |
Pressure Port | 1 1/4 in Flange |
Rotation | Right Hand (CW) |
Mounting Flange | SAE C, 2 Bolt |
Mounting Code | None |
Pump Series | 35VQ |
Design No. | 20 |
Mounting | Flange Mount |
Weight | 50.0 LB |
