
- Series 25VQ Flange Mounted Vane Pump
- Left Hand (CCW)
- 31.5 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, 13 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Length | 1 3/8 in |
Pressure [Max] | 3000 psi |
Inlet Port Code | A |
Pump Series | 25VQ |
Manufacturer Part No. | 25VQ21A-11B20-LH |
Mounting Flange | SAE B, 2 Bolt |
Pressure Port | 1 in Flange |
Shaft Code | 11 |
Port Size | 1 1/2 |
Mounting | Flange Mount |
Model No. | 25VQ21A-11B20-LH |
Integral Valve Configuration | w/o Integral Valves |
Shaft Key | N/A |
Shaft Seal Type | Single Shaft Seal |
Mounting Code | None |
Shaft Type | 13 Tooth Splined |
Port Type | Flange |
Seal Material | Buna-N |
Design No. | 20 |
Rotation | Left Hand (CCW) |
Flow @ RPM | 21 gpm @ 1200 rpm |
Displacement (in³/rev) | 4.12 |
Outlet Port Position | 90° CCW from Inlet |
Shaft Dia. | 0.875 in |
GPM @ Speed | 31.5 gpm @ 1800 rpm |
Weight | 32.0 LB |
