
- Flow Control Valve
- 3597 psi Pressure Rating
- Subplate Valve Mount Type
- Yes Adjustment
Leakage | Standard |
Adjustment | Yes |
Fluid Cleanliness | 18/15 micron |
Model Code | FCG-02-300-50 |
Valve Lock | Standard |
Compensation | Pressure And Temperature |
Temperature Range [Max] | 150.8 °F |
Valve Mount Type | Subplate |
Seal Material | Nitrile |
Pressure Rating | 3597 psi |
Temperature Range [Min] | 80.6 °F |
Valve Type | Check |
Weight | 1.0 LB |
