
- Series 25VQ Flange Mounted Vane Pump
- Left Hand (CCW)
- 21 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Outlet Port Position | Opposite Inlet Port |
Integral Valve Configuration | w/o Integral Valves |
Pump Series | 25VQ |
Shaft Dia. | 0.875 in |
Mounting | Flange Mount |
Port Type | Flange |
Model No. | 25VQ14A-1A20-LH |
Seal Material | Buna-N |
Design No. | 20 |
Pressure [Max] | 3000 psi |
Mounting Code | None |
Inlet Port Code | A |
Shaft Code | 1 |
Mounting Flange | SAE B, 2 Bolt |
Flow @ RPM | 14 gpm @ 1200 rpm |
Shaft Key | 3/16 in |
Shaft Seal Type | Single Shaft Seal |
Shaft Length | 2.31 in |
Displacement (in³/rev) | 2.77 |
Port Size | 1 1/2 |
Rotation | Left Hand (CCW) |
Pressure Port | 1 in Flange |
Manufacturer Part No. | 25VQ14A-1A20-LH |
Shaft Type | Straight w/ Key |
GPM @ Speed | 21 gpm @ 1800 rpm |
Weight | 32.0 LB |
