
- Series 35VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 57 gal/min @ 1,800 rpm
- SAE C, 2 Bolt
- 1 3/8" Shaft, Straight w/Key
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Designed for use with oil or synthetic fire-resistant fluids
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Port Type | Flange |
Mounting Flange | SAE C, 2 Bolt |
Shaft Type | Straight w/ Key |
Pressure [Max] | 3000 psi |
Port Size | 2 |
Displacement (in³/rev) | 7.42 |
Rotation | Right Hand (CW) |
Pump Series | 35VQ |
Shaft Length | 3 in |
GPM @ Speed | 57 gpm @ 1800 rpm |
Seal Material | Buna-N |
Pressure Port | 1 1/4 in Flange |
Design No. | 20 |
Shaft Key | 5/16 in |
Inlet Port Code | A |
Integral Valve Configuration | w/o Integral Valves |
Shaft Seal Type | Single Shaft Seal |
Mounting | Flange Mount |
Mounting Code | None |
Outlet Port Position | Opposite Inlet Port |
Model No. | 35VQ38A-86A20 |
Flow @ RPM | 38 gpm @ 1200 rpm |
Shaft Dia. | 1.375 in |
Manufacturer Part No. | 35VQ38A-86A20 |
Shaft Code | 86 |
Weight | 50.0 LB |
